
CYBEX SC900 SECURE DESKTOP KVM SWITCHES
Mfr # SC985DPH-400
Zoro # G816424400
product price: $3,749.99
/ea
Free Shipping & Returns
Key Features
Number of Computers Supported
8
Mount Type
Desktop
HDMI
Yes
Device Type
Secure KVM
PS/2 Port
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC985DPH-400
Zoro #
G816424400
UPC #
636430000000
Country of Origin
United States
Dimensions
Height
7.3 in
Width
17.3 in
Depth
2.2 in
Details
Number of Computers Supported
8
Mount Type
Desktop
HDMI
Yes
Device Type
Secure KVM
PS/2 Port
Yes
KVM Technology
Digital & Analog
Standards
NIAP PP 4.0
USB
Yes
DVI
Yes
Item
KVM Switchbox
Graphic Mode
4K
Input Voltage Range
100-240V
Number of PS/2 Ports
8
Number of Local Users Supported
1
Max. Resolution
3840 x 2160
DisplayPort
Yes
Connectivity Technology
Wired
Features
Tamper Resistant, Intrusion Detection
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.