Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYBEX SECURE DESKTOP KVM SWITCHES

  • Mfr # SCM185DPH-400

  • Zoro # G814883056


product price: $2,760.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Number of PS/2 Ports
8
Number of Local Users Supported
2
Standards
NIAP 4.0 Certified
Input Voltage Range
100 - 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCM185DPH-400
Zoro #
G814883056
UPC #
636430089676
Country of Origin
United States

Dimensions

Height
1.7 in
Depth
7.3 in
Width
17.3 in

Details

USB
Yes
Number of PS/2 Ports
8
Number of Local Users Supported
2
Standards
NIAP 4.0 Certified
Input Voltage Range
100 - 240V AC
Minimum Operating Temperature
32°F (0°C)
Number of DVI Ports
6
Graphic Mode
4K
Connectivity Technology
Wired
HDMI
Yes
Number of Computers Supported
8
KVM Technology
Digital & Analog
Max. Resolution
3840 x 2160
Maximum Operating Temperature
104°F (40°C)
Mount Type
Desktop
Device Type
Secure KVM
Features
Tamper Resistant, Intrusion Detection
PS/2 Port
Yes
Item
KVM Switchbox
USB 2.0
Yes
Number of USB Ports
11
DVI
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.