Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYBEX SECURE DESKTOP KVM SWITCHES

  • Mfr # SCMV2160DPH-400

  • Zoro # G014883009


product price: $16,339.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
110 V AC, 220 V AC
Height
3"
Depth
11.8"
Width
17.4"
Number of USB Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCMV2160DPH-400
Zoro #
G014883009
UPC #
636430089386
Country of Origin
United States

Dimensions

Height
3"
Depth
11.8"
Width
17.4"
Rack Height
2U

Details

Item
KVM Switchbox
Input Voltage
110 V AC, 220 V AC
Number of USB Ports
4
Maximum Video Resolution
3840 x 2160
HDMI
Yes
Number of Local Users Supported
1
Input Voltage Range
110V AC to 220V AC
USB
Yes
Number of HDMI Ports
18
Environmentally Friendly
Yes
Number of Computers Supported
2
DisplayPort
Yes
Package Contents
Cybex Secure 16 Port MultiViewer KVM - PP4.0 Certified, RMK, Global Power Cord
Maximum Operating Distance
10 ft
KVM Technology
Digital & Analog
Number of PS/2 Ports
16
Graphic Mode
4K
Device Type
Secure KVM
Features
Tamper Resistant
Mount Type
Desktop
Connectivity Technology
Wired

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.