Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYBEX SECURE DESKTOP KVM SWITCHES

  • Mfr # SCMV285DPH-400

  • Zoro # G916424423


product price: $11,769.99
/ea
Free Shipping & Returns

Key Features

Number of Computers Supported
16
Height
2.6 in
Input Voltage Range
100V AC to 240V AC
KVM Technology
Digital & Analog
Max. Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCMV285DPH-400
Zoro #
G916424423
UPC #
636430000000
Country of Origin
United States

Dimensions

Height
2.6 in
Width
17.4 in
Depth
7.2 in

Details

Number of Computers Supported
16
Input Voltage Range
100V AC to 240V AC
KVM Technology
Digital & Analog
Item
KVM Switchbox
Max. Resolution
3840 x 2160
Standards
NIAP Version 4.0 Certified
Number of Local Users Supported
1
Input Voltage
110 V AC, 220 V AC
USB
Yes
Number of USB Ports
5
Device Type
Secure KVM
Graphic Mode
4K
DisplayPort
Yes
HDMI
Yes
Number of PS/2 Ports
8
Connectivity Technology
Wired
Mount Type
Desktop
Package Contents
Cybex Secure 8 Port MultiViewer KVM - PP4.0 Certified, RMK, Global Power Cord
DVI
Yes
PS/2 Port
Yes
Number of HDMI Ports
10
Maximum Operating Distance
10 ft

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.