Zoro Homepage

Cybex Secure Desktop Matrix KVM Switchbox

  • Mfr # SCM145DPH-400

  • Zoro # G112082496


product price: $1,913.99
/ea
Free Shipping & Returns

Key Features

Height
1.7"
Depth
5"
Width
0.5 in
Number of Computers Supported
4
Input Voltage Range
100V AC to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCM145DPH-400
Zoro #
G112082496
UPC #
636430089669
Country of Origin
China

Dimensions

Height
1.7"
Depth
5"
Width
0.5 in

Details

Item
KVM Switchbox
Number of Computers Supported
4
Input Voltage Range
100V AC to 240V AC
Minimum Operating Temperature
32°F (0°C)
USB 2.0
Yes
Number of Local Users Supported
2
DVI
Yes
Maximum Operating Temperature
104°F (40°C)
Maximum Video Resolution
3840 x 2160
USB
Yes
Number of USB Ports
11
Number of DVI Ports
6
Series
SCM 100
Graphic Mode
4K
KVM Technology
Digital & Analog
Device Type
Secure KVM
HDMI
Yes
Features
Tamper Resistant, Intrusion Detection
PS/2 Port
Yes
Standards
NIAP 4.0 Certified
Connectivity Technology
Wired
Mount Type
Desktop

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.