Zoro Homepage

Dh-Dp Rx, Audio, Usb 2.0, Vdi

  • Mfr # HMX6500R-400

  • Zoro # G1787463


product price: $2,996.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack-mountable
Standards
TAA Compliant
Input Voltage
12V DC
Proprietary Interface
Yes
Microphone
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMX6500R-400
Zoro #
G1787463
UPC #
-
Country of Origin
Unknown

Dimensions

Rack Height
1U
Receiver Height
11.20 in
Receiver Width
9.60 in
Receiver Depth
5.70 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.