Zoro Homepage

Dh Dvi-D Cable, Usb, Audio, Dpp - 6Ft

  • Mfr # CBL0148

  • Zoro # G9675209


product price: $81.85
/ea
Free Shipping & Returns

Key Features

Cable Length
6 ft
End 1 Connection Type
Mini-phone Audio, USB, DVI-D Digital Video
Compatible With
Vertiv Cybex Secure Desktop DVI-I KVM Switches: SC945, SC985
Device Supported
KVM Switch, Keyboard/Mouse, Audio Device, Workstation
Connector on First End Details
USB, Mini-phone Audio, DVI-D Digital Video
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL0148
Zoro #
G9675209
UPC #
636430080192
Country of Origin
Unknown

Dimensions

Cable Length
6 ft

Details

Item
KVM Cable
End 1 Connection Type
Mini-phone Audio, USB, DVI-D Digital Video
Compatible With
Vertiv Cybex Secure Desktop DVI-I KVM Switches: SC945, SC985
Device Supported
KVM Switch, Keyboard/Mouse, Audio Device, Workstation
Connector on First End Details
USB, Mini-phone Audio, DVI-D Digital Video
Compatibility
Vertiv Cybex Secure Desktop DVI-I KVM Switches: SC945, SC985

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.