Zoro Homepage

EDGE 2200VA/1980W 230V UPS

  • Mfr # EDGE-2200IRT2UXL

  • Zoro # G914878235


product price: $2,290.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack/Tower
Wattage
1980 W
Power Rating
2200VA
UPS Type
Line Interactive
Input Voltage
278 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDGE-2200IRT2UXL
Zoro #
G914878235
UPC #
-
Country of Origin
China

Details

Mounting
Rack/Tower
Wattage
1980 W
Power Rating
2200VA
UPS Type
Line Interactive
Input Voltage
278 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.