Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Geist Passive 1U Switchair

  • Mfr # SA1-01002

  • Zoro # G9634618


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Application
IT
Compatible Rack Height
1U
Mounting
Rack-mountable
Color
Black
Cooler Type
Air Cooler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA1-01002
Zoro #
G9634618
UPC #
767041027952
Country of Origin
Unknown

Dimensions

Compatible Rack Height
1U

Details

Application
IT
Mounting
Rack-mountable
Color
Black
Cooler Type
Air Cooler
Item
Airflow Cooling System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.