
Geist Temperature Humidity & Dewpoint
Mfr # GTHD
Zoro # G811856190
product price: $378.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Vertiv: VA4U1100, VA4N1100, VA4N2100, VA4N3100, VA7U2100, VA4U2100, VA7G9201, VA4G9100
Includes
Temperature & Humidity Sensor, 10ft / 3m Cable
Features
Environmentally Friendly
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTHD
Zoro #
G811856190
UPC #
767041028843
Country of Origin
China
Details
Item
Temperature & Humidity Sensor
Compatible With
Vertiv: VA4U1100, VA4N1100, VA4N2100, VA4N3100, VA7U2100, VA4U2100, VA7G9201, VA4G9100
Includes
Temperature & Humidity Sensor, 10ft / 3m Cable
Features
Environmentally Friendly
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.