Zoro Homepage

GXT5 1500VA UPS W/RDU101

  • Mfr # GXT5-1500LVRT2UXLN

  • Zoro # G214877600


product price: $2,633.99
/ea
Free Shipping & Returns

Key Features

Wattage
1350 W
Power Rating
1500VA
Output Voltage
120 V AC
Mounting
Rack/Tower
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXT5-1500LVRT2UXLN
Zoro #
G214877600
UPC #
767041029192
Country of Origin
China

Details

Wattage
1350 W
Power Rating
1500VA
Output Voltage
120 V AC
Mounting
Rack/Tower
Number of Outlets
6
Backup Time (Half/Full Load)
13 Minute/5 Minute
UPS Type
Double Conversion Online UPS
Input Voltage
120 V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.