Zoro Homepage

GXT5 2000VA UPS

  • Mfr # GXT5-2000LVRT2UXL

  • Zoro # G414878865


product price: $2,629.99
/ea
Free Shipping & Returns

Key Features

Backup Time (Half/Full Load)
9 Minute/3 Minute
Mounting
Rack/Tower
Power Rating
2000VA
Output Voltage
120 V AC
Wattage
1800 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXT5-2000LVRT2UXL
Zoro #
G414878865
UPC #
767041026344
Country of Origin
China

Details

Backup Time (Half/Full Load)
9 Minute/3 Minute
Mounting
Rack/Tower
Power Rating
2000VA
Output Voltage
120 V AC
Wattage
1800 W
Input Voltage
120 V AC
UPS Type
Double Conversion Online UPS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.