Shop VERTIV
See all product information
Create Account
UPS System, 750VA, Out: 110/115/120/125V AC In: 120V
Mfr # GXT5-750LVRT2UXL
Zoro # G9854506
product price:Â
$
1,339.99
/ea
Free Shipping & Returns
Key Features
Power Rating
750VA
Wattage
750 W
Input Voltage
120V
Output Voltage
110/115/120/125V AC
Backup Time (Half/Full Load)
25.5 min/10.4 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GXT5-750LVRT2UXL
- Zoro #
- G9854506
- UPC #
- 767041026252
- Country of Origin
- Unknown
Details
- Item
- UPS System
- Power Rating
- 750VA
- Wattage
- 750 W
- Input Voltage
- 120V
- Output Voltage
- 110/115/120/125V AC
- Backup Time (Half/Full Load)
- 25.5 min/10.4 min
- Outlet Type
- 6 x NEMA 5-15R
- Number of Outlets
- 6
- NEMA Receptacle Configuration
- (6) 5-15R
- Mounting
- Rack/Tower
- UPS Type
- Double Conversion Online UPS