Zoro Homepage

Gxt5 8Kva 120/208V Ups

  • Mfr # GXT5-8000MVRT6UXLN

  • Zoro # G9867876


product price: $8,968.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Power Rating
8000VA
Wattage
8000 W
Input Voltage
208V AC
Output Voltage
208/120V AC
Backup Time (Half/Full Load)
17 min/6.5 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXT5-8000MVRT6UXLN
Zoro #
G9867876
UPC #
767041026429
Country of Origin
Unknown

Details

Item
UPS System
Power Rating
8000VA
Wattage
8000 W
Input Voltage
208V AC
Output Voltage
208/120V AC
Backup Time (Half/Full Load)
17 min/6.5 min
Outlet Type
Hardwired
UPS Type
Online
Mounting
Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.