
GXT5 LI 10KVA 208/120V RT XL UPS
Mfr # GXT5LI-10KMVRT4UXLN
Zoro # G314877098
product price: $17,329.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Input Voltage
120 V AC
Output Voltage
120 V AC
Outlet Type
Hardwired
UPS Type
Double Conversion Online UPS
Mounting
Rack/Tower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GXT5LI-10KMVRT4UXLN
Zoro #
G314877098
UPC #
-
Country of Origin
China
Details
Input Voltage
120 V AC
Output Voltage
120 V AC
Outlet Type
Hardwired
UPS Type
Double Conversion Online UPS
Mounting
Rack/Tower
Power Rating
10000VA
Wattage
10 kW
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.