Zoro Homepage

GXT5 TAA 2000VA 120V UPS, RACK/TOWER, RDU101

  • Mfr # GXT5-2000LVRT2UXLTAAN

  • Zoro # G014877275


product price: $3,175.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Output Voltage
110 V AC
Wattage
1800 W
Power Rating
2000VA
Input Voltage
120 V AC
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXT5-2000LVRT2UXLTAAN
Zoro #
G014877275
UPC #
767041039344
Country of Origin
Mexico

Details

Output Voltage
110 V AC
Wattage
1800 W
Power Rating
2000VA
Input Voltage
120 V AC
Number of Outlets
6
Mounting
Rack/Tower

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.