Zoro Homepage

GXT5 TAA 3000VA 120V UPS, RACK/TOWER, RDU101

  • Mfr # GXT5-3000LVRT2UXLTAAN

  • Zoro # G514877249


product price: $7,569.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack/Tower
Wattage
2700 W
Output Voltage
115 V AC
Input Voltage
120 V AC
Power Rating
3000VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXT5-3000LVRT2UXLTAAN
Zoro #
G514877249
UPC #
-
Country of Origin
Mexico

Details

Mounting
Rack/Tower
Wattage
2700 W
Output Voltage
115 V AC
Input Voltage
120 V AC
Power Rating
3000VA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.