Zoro Homepage

High Speed Ps2 Module W/14 In Cable

  • Mfr # DSAVIQ-PS2M

  • Zoro # G9694626


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Connection A
1 x 4-pin USB 2.0 Type A - Male, 1 x RJ-45 - Female, 1 x 15-pin HD-15 VGA - Male
Compatible With
DSR4030 KVM Switch
Cable Type
(PS/2)/RJ-45/USB/VGA
Connector Gender on Second End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSAVIQ-PS2M
Zoro #
G9694626
UPC #
636430041209
Country of Origin
Unknown

Dimensions

Cable Length
6.56 ft

Details

Color
Black
Connection A
1 x 4-pin USB 2.0 Type A - Male, 1 x RJ-45 - Female, 1 x 15-pin HD-15 VGA - Male
Compatible With
DSR4030 KVM Switch
Cable Type
(PS/2)/RJ-45/USB/VGA
Connector Gender on Second End
Male
Connection B
2 x 6-pin Mini-DIN (PS/2) - Male
Device Supported
Monitor, KVM Switch, Mouse, Server, Keyboard, Interface Module
Item
KVM Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.