Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INTELLISLOT MANAGEMENT MODULE

  • Mfr # IS-UNITY-DP

  • Zoro # G514882298


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Emerson Network Products: Liebert APMLiebert APSLiebert CRVLiebert CWLiebert Challenger 3000Liebert Deluxe System/3Liebert DSLiebert DSELiebert HPCLiebert HPC-S/M/R/W/GenericLiebert HPMLiebert NXCLiebert NXLLiebert NXRLiebert PeXLiebert XDCLiebert XDPLiebert XDP-Cray
Connector Type
RJ-45, USB
Depth
5.2 in
Number of Ports
2
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS-UNITY-DP
Zoro #
G514882298
UPC #
813829014130
Country of Origin
China

Dimensions

Depth
5.2 in
Width
3 in
Height
1.5 in

Details

Item
Management Module
Compatible With
Emerson Network Products: Liebert APMLiebert APSLiebert CRVLiebert CWLiebert Challenger 3000Liebert Deluxe System/3Liebert DSLiebert DSELiebert HPCLiebert HPC-S/M/R/W/GenericLiebert HPMLiebert NXCLiebert NXLLiebert NXRLiebert PeXLiebert XDCLiebert XDPLiebert XDP-Cray
Connector Type
RJ-45, USB
Number of Ports
2
Compatibility
Emerson Network Products: Liebert APMLiebert APSLiebert CRVLiebert CWLiebert Challenger 3000Liebert Deluxe System/3Liebert DSLiebert DSELiebert HPCLiebert HPC-S/M/R/W/GenericLiebert HPMLiebert NXCLiebert NXLLiebert NXRLiebert PeXLiebert XDCLiebert XDPLiebert XDP-Cray
Input Voltage
12V DC
Interfaces/Ports Details
(2) RS-485 Management, (1) RJ-45 10/100Base-TX Management, (1) USB
Application
Network Management

Description

VERTIV INTELLISLOT MANAGEMENT MODULE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.