Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KIT COMMUNICATIONS CARD

  • Mfr # RDU120

  • Zoro # G221705590


product price: $590.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Serial Port
Yes
Proprietary Slot Type
IntelliSlot
Management
Network Monitoring, Environmental Monitoring, Remote Monitoring
Protocols
TACACS+, RADIUS, Modbus, LDAP/AD, SNMPv3, BACNet, HTTP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDU120
Zoro #
G221705590
UPC #
195285648587
Country of Origin
China

Dimensions

Height
1.5 in
Width
3 in
Cord Length
328.08 ft

Details

USB
Yes
Serial Port
Yes
Proprietary Slot Type
IntelliSlot
Item
UPS Management Adapter
Management
Network Monitoring, Environmental Monitoring, Remote Monitoring
Protocols
TACACS+, RADIUS, Modbus, LDAP/AD, SNMPv3, BACNet, HTTP
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
1
Ethernet Technology
Gigabit Ethernet

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.