LIEBERT GXT LITHIUM-ION 8000VA, 200V-240V ONLINE UPS HARDWIRED INPUT AND HARDWIRED OUTPUT,

  • Mfr # GXT5LI-8000GVRT3UXLN

  • Zoro # G316425969


product price:  $14,149.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

UPS Type
Online
Wattage
8000 W
Mounting
Rack/Tower
Outlet Type
Hardwired
Power Rating
8000VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXT5LI-8000GVRT3UXLN
Zoro #
G316425969
UPC #
767041000000
Country of Origin
China

Details

UPS Type
Online
Wattage
8000 W
Mounting
Rack/Tower
Outlet Type
Hardwired
Power Rating
8000VA
Output Voltage
240 V AC
Input Voltage
240 V AC

Description

LIEBERT GXT LITHIUM-ION 8000VA, 200V-240V ONLINE UPS HARDWIRED INPUT AND HARDWIRED OUTPUT, INTELLISLOT WITH RDU101 EXTENDED RUNTIME CAPABILITY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.