Zoro Homepage

LIEBERT GXT3 1000 VA, 120V MINI-TOWER

  • Mfr # GXT3-1000MT120

  • Zoro # G914885479


product price: $1,519.99
/ea
Free Shipping & Returns

Key Features

Mounting
Tower
Input Voltage
120 V AC
Power Rating
1000VA
Number of Outlets
6
Wattage
900 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXT3-1000MT120
Zoro #
G914885479
UPC #
835514009313
Country of Origin
China

Details

Mounting
Tower
Input Voltage
120 V AC
Power Rating
1000VA
Number of Outlets
6
Wattage
900 W
UPS Type
Double Conversion Online UPS
Output Voltage
115 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.