Zoro Homepage
This item is Discontinued.
Vertiv UPS System, 1000VA, Out: 110/115/120V AC In: 120V AC GXT4-1000RT120T

UPS System, 1000VA, Out: 110/115/120V AC In: 120V AC (Discontinued)

  • Mfr # GXT4-1000RT120T
  • Zoro # G9780918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXT4-1000RT120T
Zoro #
G9780918
UPC #
636430085579
Country of Origin
Unknown

Details

Item
UPS System
Power Rating
1000VA
Wattage
900 W
Input Voltage
120V AC
Output Voltage
110/115/120V AC
Backup Time (Half/Full Load)
17 min/7 min
Number of Outlets
6
NEMA Receptacle Configuration
(6) 5-15R

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.