Zoro Homepage

LIEBERT GXT5 3KVA L620P 2U RACK/TOWER EXTENDED RUN W/RDU CARD 208V

  • Mfr # GXT5-3KL620RT2UXLN

  • Zoro # G115683393


product price: $6,449.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
208V
Wattage
2700 W
Power Rating
3000VA
Mounting
Rack/Tower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXT5-3KL620RT2UXLN
Zoro #
G115683393
UPC #
767041038514
Country of Origin
China

Details

Output Voltage
208V
Wattage
2700 W
Power Rating
3000VA
Mounting
Rack/Tower

Description

VERTIV LIEBERT GXT5 3KVA L620P 2U RACK/TOWER EXTENDED RUN W/RDU CARD 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.