
LIEBERT GXT5 750 750W 120VAC RACK TWR
Mfr # GXT5-750LVRT2UXLN
Zoro # G414878308
product price: $1,753.99
/ea
Free Shipping & Returns
Key Features
Wattage
750 W
UPS Type
Double Conversion Online
Outlet Type
NEMA 5-15R
Input Voltage
120 V AC
Mounting
Rack/Tower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GXT5-750LVRT2UXLN
Zoro #
G414878308
UPC #
767041029178
Country of Origin
China
Details
Wattage
750 W
UPS Type
Double Conversion Online
Outlet Type
NEMA 5-15R
Input Voltage
120 V AC
Mounting
Rack/Tower
Number of Outlets
6
Output Voltage
120 V AC
Power Rating
750VA
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.