LIEBERT GXT5 TAA UPS - 1500VA/1350W 120V ONLINE 2U RACK/TOWER UPS

  • Mfr # GXT5-1500LVRT2UXLTAA

  • Zoro # G614877101


product price:  $2,363.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
6
Input Voltage
120 V AC
Wattage
1350 W
Mounting
Rack/Tower
Outlet Type
6 x NEMA 5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GXT5-1500LVRT2UXLTAA
Zoro #
G614877101
UPC #
767041038644
Country of Origin
Mexico

Details

Number of Outlets
6
Input Voltage
120 V AC
Wattage
1350 W
Mounting
Rack/Tower
Outlet Type
6 x NEMA 5-15R
Power Rating
1500VA
Output Voltage
120 V AC

Description

VERTIV LIEBERT GXT5 TAA UPS - 1500VA/1350W 120V ONLINE 2U RACK/TOWER UPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.