Zoro Homepage

LIEBERT GXT5 TAA UPS - 3000VA/2700W 120V ONLINE 2U RACK/TOWER UPS

  • Mfr # GXT5-3000LVRT2UXLTAA

  • Zoro # G214877426


product price: $5,547.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
120V AC
Power Rating
3000VA
Mounting
Rack/Tower
Input Voltage
120 V AC
Wattage
2700 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXT5-3000LVRT2UXLTAA
Zoro #
G214877426
UPC #
767041038668
Country of Origin
Mexico

Details

Output Voltage
120V AC
Power Rating
3000VA
Mounting
Rack/Tower
Input Voltage
120 V AC
Wattage
2700 W

Description

VERTIV LIEBERT GXT5 TAA UPS - 3000VA/2700W 120V ONLINE 2U RACK/TOWER UPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.