
LIEBERT POWER-UPS LITHIUM, 400VA/240W, 120V, STANDBY, 4 NEMA
Mfr # PUL-400LVT
Zoro # G614877811
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Number of Outlets
4
Input Voltage
120 V AC
Mounting
Desktop/Tower
Power Rating
400VA
UPS Type
Standby
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PUL-400LVT
Zoro #
G614877811
UPC #
767041038705
Country of Origin
China
Details
Number of Outlets
4
Input Voltage
120 V AC
Mounting
Desktop/Tower
Power Rating
400VA
UPS Type
Standby
Wattage
240 W
Output Voltage
142 V AC
Description
VERTIV LIEBERT POWER-UPS LITHIUM PUL-400LVT, 400VA/240W, 120V, STANDBY, 4 NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.