LIEBERT PSI5 1100, 990W, 120VAC, RT, W/ RDU120 CARD
Mfr # PSI5-1100RT120N
Zoro # G121696561
product price: $1,484.99
/ea
Free Shipping & Returns
Key Features
Power Rating
1100VA
Wattage
990 W
Input Voltage
120 V AC
Output Voltage
120 V
UPS Type
Line Interactive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSI5-1100RT120N
Zoro #
G121696561
UPC #
606449170283
Country of Origin
Thailand
Details
Power Rating
1100VA
Wattage
990 W
Input Voltage
120 V AC
Output Voltage
120 V
UPS Type
Line Interactive
Mounting
Rack/Tower
Number of Outlets
6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.