Liebert PSI5 1500, 1350W, 120VAC, RT, W/ RDU120 card- TAA

  • Mfr # PSI5-1500RT120TAAN

  • Zoro # G516425998


product price:  $1,379.99
/ea
Free Shipping & Returns

Key Features

Wattage
1350 W
Input Voltage
120 V AC
Power Rating
1500VA
Mounting
Rack/Tower
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSI5-1500RT120TAAN
Zoro #
G516425998
UPC #
767041000000
Country of Origin
Taiwan, Province of China

Details

Wattage
1350 W
Input Voltage
120 V AC
Power Rating
1500VA
Mounting
Rack/Tower
Number of Outlets
6
Output Voltage
120 V AC
UPS Type
Line Interactive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.