LIEBERT PSI5 1500VA RACKMOUNT 1U W/RDU120 CARD 120V

  • Mfr # PSI5-1500RM1201UN

  • Zoro # G821696236


product price:  $1,769.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Input Voltage
120 V AC
Output Voltage
125 V AC
Mounting
Rack
Number of Outlets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSI5-1500RM1201UN
Zoro #
G821696236
UPC #
-
Country of Origin
China

Details

UPS Type
Line Interactive
Input Voltage
120 V AC
Output Voltage
125 V AC
Mounting
Rack
Number of Outlets
5
Wattage
1350 W
Power Rating
1500VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.