Liebert PSI5 2200, 1920W, 120VAC, RT, with RDU120 Card

  • Mfr # PSI5-2200RT120N

  • Zoro # G721696251


product price:  $2,670.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
120 V
Number of Outlets
6
Wattage
1920 W
Outlet Type
UPS/Surge
Power Rating
2200VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSI5-2200RT120N
Zoro #
G721696251
UPC #
767041028898
Country of Origin
China

Details

Output Voltage
120 V
Number of Outlets
6
Wattage
1920 W
Outlet Type
UPS/Surge
Power Rating
2200VA
Mounting
Rack/Tower
Input Voltage
120 V AC
UPS Type
Line Interactive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.