LIEBERT PSI5 3000 WITH NIC
Mfr # PSI5-3000RT120N
Zoro # G516268939
product price: $3,536.99
/ea
Free Shipping & Returns
Key Features
Number of Outlets
6
UPS Type
Line-interactive UPS
Power Rating
3000VA
Wattage
2700 W
Mounting
Rack/Tower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSI5-3000RT120N
Zoro #
G516268939
UPC #
767041028904
Country of Origin
China
Details
Number of Outlets
6
UPS Type
Line-interactive UPS
Power Rating
3000VA
Wattage
2700 W
Mounting
Rack/Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.