Zoro Homepage

LIEBERT PSI5 5000VA 1U RACK/TOWER W/SNMP CARD 208V

  • Mfr # PSI5-5000RT208N

  • Zoro # G015658217


product price: $6,000.99
/ea
Free Shipping & Returns

Key Features

Backup Time (Half/Full Load)
10 Minute/3 Minute
Input Voltage
230 V AC
Wattage
3825 W
Output Voltage
230 V AC
UPS Type
Line-interactive UPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSI5-5000RT208N
Zoro #
G015658217
UPC #
767041029048
Country of Origin
China

Details

Backup Time (Half/Full Load)
10 Minute/3 Minute
Input Voltage
230 V AC
Wattage
3825 W
Output Voltage
230 V AC
UPS Type
Line-interactive UPS
Number of Outlets
4
Power Rating
4250 VA
Mounting
Rack/Tower
Outlet Type
4 x NEMA L6-30R

Description

VERTIV LIEBERT PSI5 5000VA 1U RACK/TOWER W/SNMP CARD 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.