Zoro Homepage

LIEBERT PSI5 800VA 720W, 120VAC, RT

  • Mfr # PSI5-800RT120

  • Zoro # G414878919


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack/Tower
Power Rating
800 VA
Input Voltage
120 V AC
Outlet Type
6 x NEMA 5-15R
UPS Type
Line-interactive UPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSI5-800RT120
Zoro #
G414878919
UPC #
812105028694
Country of Origin
China

Details

Mounting
Rack/Tower
Power Rating
800 VA
Input Voltage
120 V AC
Outlet Type
6 x NEMA 5-15R
UPS Type
Line-interactive UPS
Number of Outlets
6
Output Voltage
120 V AC
Wattage
720 W

Description

VERTIV LIEBERT PSI5 800VA 720W,120VAC,RT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.