Zoro Homepage

LIEBERT PSI5 LIO 1500VA W/ SNMP CARD

  • Mfr # PSI5-1500RT120LIN

  • Zoro # G316268856


product price: $2,330.99
/ea
Free Shipping & Returns

Key Features

Wattage
1350 W
Output Voltage
120 V AC
Input Voltage
120 V AC
UPS Type
Line Interactive
Mounting
Rack/Tower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSI5-1500RT120LIN
Zoro #
G316268856
UPC #
767041032154
Country of Origin
China

Details

Wattage
1350 W
Output Voltage
120 V AC
Input Voltage
120 V AC
UPS Type
Line Interactive
Mounting
Rack/Tower
Number of Outlets
6
Power Rating
1500VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.