Zoro Homepage

LIEBERT PSI5 LITHIUM-ION 3000VA SHORT DEPTH 3U RACK/TOWER UPS 120V

  • Mfr # PSI5-3000SRT120LI

  • Zoro # G414879084


product price: $4,857.99
/ea
Free Shipping & Returns

Key Features

Wattage
2700 W
Number of Outlets
9
Input Voltage
120 V AC
Power Rating
3000VA
Mounting
Rack/Tower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSI5-3000SRT120LI
Zoro #
G414879084
UPC #
767041037463
Country of Origin
China

Details

Wattage
2700 W
Number of Outlets
9
Input Voltage
120 V AC
Power Rating
3000VA
Mounting
Rack/Tower
Outlet Type
9 x NEMA 5-15/20R
UPS Type
Line-interactive UPS
Output Voltage
120 V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.