LIEBERT PSI5 LITHIUM-ION
Mfr # PSI5-1500MT120LI
Zoro # G116440711
product price: $1,226.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Line Interactive
Power Rating
1500VA
Wattage
1350 W
Number of Outlets
6
Mounting
Tower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSI5-1500MT120LI
Zoro #
G116440711
UPC #
767041000000
Country of Origin
China
Details
UPS Type
Line Interactive
Power Rating
1500VA
Wattage
1350 W
Number of Outlets
6
Mounting
Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.