Zoro Homepage

LIEBERT PSI5 LITHIUM-ION

  • Mfr # PSI5-2200RT120LI

  • Zoro # G815190689


product price: $3,223.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
6
UPS Type
Line Interactive
Backup Time (Half/Full Load)
20 Minute/9 Minute
Mounting
Rack/Tower
Power Rating
1920VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSI5-2200RT120LI
Zoro #
G815190689
UPC #
767041033465
Country of Origin
China

Details

Number of Outlets
6
UPS Type
Line Interactive
Backup Time (Half/Full Load)
20 Minute/9 Minute
Mounting
Rack/Tower
Power Rating
1920VA

Description

VERTIV LIEBERT PSI5 LITHIUM-ION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.