LIEBERT PSI5 LITHIUM-ION TAA
Mfr # PSI5-1500RT120LITAA
Zoro # G415190690
product price: $2,475.99
/ea
Free Shipping & Returns
Key Features
Number of Outlets
6
Power Rating
1500VA
Mounting
Rack/Tower
Wattage
1350 W
UPS Type
Line-interactive UPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSI5-1500RT120LITAA
Zoro #
G415190690
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Number of Outlets
6
Power Rating
1500VA
Mounting
Rack/Tower
Wattage
1350 W
UPS Type
Line-interactive UPS
Backup Time (Half/Full Load)
18 Minute/8 Minute
Output Voltage
120 V AC
Input Voltage
120 V AC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.