Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Longview Dual Dp, Usb, Audio, Catx 150M

  • Mfr # LV5020P-001

  • Zoro # G9975490


product price: $2,641.99
/ea
Free Shipping & Returns

Key Features

Connectivity Technology
Wired
Power Consumption
20 W
Package Contents
LongView Dual Display Port,USB,audio,CATx 150M, Power Adapter
Number of Computers Supported
1
DisplayPort
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV5020P-001
Zoro #
G9975490
UPC #
636430078786
Country of Origin
Unknown

Dimensions

Receiver Width
7.92 in
Transmitter Width
4.70 in
Transmitter Depth
3 in
Receiver Height
1.76 in
Rack Height
1U
Transmitter Height
1 in
Receiver Depth
4.80 in

Details

Item
KVM Console/Extender
Connectivity Technology
Wired
Power Consumption
20 W
Package Contents
LongView Dual Display Port,USB,audio,CATx 150M, Power Adapter
Number of Computers Supported
1
DisplayPort
Yes
Graphic Mode
4K
USB
Yes
Input Voltage
240 V AC, 120 V AC
Device Type
KVM Extender
Maximum Operating Distance
330 ft
Input Voltage Range
100V AC to 240V AC
Number of USB Ports
6
Mount Type
Rack-mountable
Max. Resolution
3840 x 2160
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
6
Standards
CE, FCC, UL
Number of Remote Users Supported
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.