Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Longview Dual Dvi, Usb, Audio, Catx 50M

  • Mfr # LV4020P-001

  • Zoro # G0042650


product price: $2,534.99
/ea
Free Shipping & Returns

Key Features

Input Voltage Range
120V AC to 230V AC
Input Voltage
120 V AC, 240 V AC
Maximum Video Resolution
1920 x 1200
Connectivity Technology
Wired
Number of USB Ports
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV4020P-001
Zoro #
G0042650
UPC #
636430078427
Country of Origin
Unknown

Dimensions

Transmitter Depth
3 in
Receiver Depth
3 in
Receiver Width
4.70 in
Transmitter Height
2 in
Transmitter Width
4.70 in
Receiver Height
2 in

Details

Input Voltage Range
120V AC to 230V AC
Input Voltage
120 V AC, 240 V AC
Maximum Video Resolution
1920 x 1200
Connectivity Technology
Wired
Number of USB Ports
6
Digital Audio/Video
Yes
Number of DVI Ports
4
Number of Computers Supported
1
Maximum Operating Distance
164.04 ft
Number of Remote Users Supported
1
DVI
Yes
Power Consumption
12.50 W
USB
Yes
Number of Network (RJ-45) Ports
4
Platform Supported
PC
Graphic Mode
WUXGA
Device Type
High Performance KVM
Network (RJ-45)
Yes
Item
KVM Console/Extender
Series
4000

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.