Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LONGVIEW SINGLE VGA, USB, AUDIO

  • Mfr # LV3010P-001

  • Zoro # G314878866


product price: $1,635.99
/ea
Free Shipping & Returns

Key Features

Max. Data Transmission Distance
1000 ft
Input Voltage
240 V AC, 120 V AC
Transmitter Width
6.10 in
Maximum Video Resolution
1920 x 1200
Receiver Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV3010P-001
Zoro #
G314878866
UPC #
636430078090
Country of Origin
United Kingdom

Dimensions

Transmitter Width
6.10 in
Receiver Height
3 in
Transmitter Depth
1 in
Transmitter Height
3 in
Receiver Width
6.10 in
Receiver Depth
1 in
Rack Height
2U

Details

Item
KVM Console/Extender
Max. Data Transmission Distance
1000 ft
Input Voltage
240 V AC, 120 V AC
Maximum Video Resolution
1920 x 1200
Connectivity Technology
Wired
Platform Supported
PC
Number of Computers Supported
1
Device Type
KVM Extender
Number of VGA Ports
2
Number of Network (RJ-45) Ports
2
Number of USB Ports
5
Network (RJ-45)
Yes
Power Consumption
12 W
Graphic Mode
WUXGA
Number of Remote Users Supported
1
VGA
Yes
USB
Yes
Number of Local Users Supported
1
Series
3000
Input Voltage Range
100 - 240VAC
Mounting
Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.