PDU, Rack Mounted, 5-15R, 5-15P
- Mfr # VP9562
- Zoro # G9662934
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Type
Rack Mounted
Number of Outlets
10
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Standards
RoHS, UL & c-UL Listed 60950, FCC Part 15 Class A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VP9562
- Zoro #
- G9662934
- UPC #
- 767041025774
- Country of Origin
- Unknown
- Item
- PDU
- Type
- Rack Mounted
- Number of Outlets
- 10
- Receptacle Configuration
- 5-15R
- Plug Configuration
- 5-15P
- Standards
- RoHS, UL & c-UL Listed 60950, FCC Part 15 Class A
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.