Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pdub, V, 30A, 208V, (20)C13/(4)C19

  • Mfr # VP7541

  • Zoro # G9655399


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Receptacle Configuration
(4) IEC C19, (20) IEC C13
Plug Configuration
L6-30P
Standards
RoHS, UL & c-UL Listed 60950, FCC Part 15 Class A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP7541
Zoro #
G9655399
UPC #
767041025804
Country of Origin
Unknown

Details

Item
PDU
Type
Rack Mounted
Number of Outlets
24
Receptacle Configuration
(4) IEC C19, (20) IEC C13
Plug Configuration
L6-30P
Standards
RoHS, UL & c-UL Listed 60950, FCC Part 15 Class A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.