Zoro Homepage

Power Supply, 8204

  • Mfr # 8204

  • Zoro # G9750215


product price: $20.15
/ea

Key Features

Amps
2A
Output Voltage
6V DC
Device Supported
Environment Monitoring Device
Input Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8204
Zoro #
G9750215
UPC #
-
Country of Origin
Unknown

Details

Item
AC Adapter
Amps
2A
Output Voltage
6V DC
Device Supported
Environment Monitoring Device
Input Voltage
230V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.