RACK BOTTOM PANEL 600 X 1200
Mfr # VRA6038
Zoro # G816472081
product price: $579.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Vertiv VR Rack Accessory
Depth
4.5 in
Device Supported
Rack
Height
19.8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VRA6038
Zoro #
G816472081
UPC #
767041000000
Country of Origin
Thailand
Dimensions
Depth
4.5 in
Height
19.8 in
Width
41.9 in
Details
Compatible With
Vertiv VR Rack Accessory
Device Supported
Rack
Material
Steel
Item
Bottom Panel
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.