RACK BOTTOM PANEL 800 X 1100
Mfr # VRA6039
Zoro # G816472067
product price: $619.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Vertiv VR Rack Accessory
Device Supported
Rack
Width
45.8 in
Height
15.8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VRA6039
Zoro #
G816472067
UPC #
767041000000
Country of Origin
Thailand
Dimensions
Width
45.8 in
Height
15.8 in
Depth
4.5 in
Details
Compatible With
Vertiv VR Rack Accessory
Device Supported
Rack
Item
Bottom Panel
Color
Black
Material
Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.