Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Slide Kits For Gxt2 Models

  • Mfr # RMKIT18-32

  • Zoro # G1850743


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Liebert GXT 2U, GXT 5kVA and associated battery cabinets
Max. Load Capacity
198.42 lb
Package Contents
Mounting Kit Includes: 2 x Brackets, 2 x M5 Screws, 8 x M4 Screws, 8 x M4 Nuts, Grease Packet
Maximum Load Capacity
198.42 lb
Compatible With
Liebert GXT 2U, GXT 5kVA and associated battery cabinets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RMKIT18-32
Zoro #
G1850743
UPC #
835514004141
Country of Origin
Unknown

Details

Item
Rack Mount
Compatibility
Liebert GXT 2U, GXT 5kVA and associated battery cabinets
Max. Load Capacity
198.42 lb
Package Contents
Mounting Kit Includes: 2 x Brackets, 2 x M5 Screws, 8 x M4 Screws, 8 x M4 Nuts, Grease Packet
Maximum Load Capacity
198.42 lb
Compatible With
Liebert GXT 2U, GXT 5kVA and associated battery cabinets

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.