Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Secure KVM 4-Port Universal DisplayPort Switch

  • Mfr # SC840DPH-400

  • Zoro # G411991703


product price: $1,598.99
/ea
Free Shipping & Returns

Key Features

Input Current
1.50 A
Width
13.7 in
Device Type
Secure KVM
KVM Technology
Digital & Analog
Number of PS/2 Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC840DPH-400
Zoro #
G411991703
UPC #
636430089591
Country of Origin
United States

Dimensions

Width
13.7 in
Depth
5 in
Height
1.7 in
Rack Height
1U

Details

Input Current
1.50 A
Device Type
Secure KVM
KVM Technology
Digital & Analog
Number of PS/2 Ports
4
Mount Type
Rack-mountable, Desktop
Connectivity Technology
Wired
Graphic Mode
4K
Number of Local Users Supported
1
Number of DisplayPorts
5
Input Voltage Range
100VAC-240VAC
HDMI
Yes
PS/2 Port
Yes
Max. Resolution
3840 x 2160
DVI
Yes
Standards
NIAP 4.0 Certified
Maximum Operating Distance
10 ft
Number of USB Ports
6
Number of HDMI Ports
1
USB
Yes
Features
Tamper Resistant, Intrusion Detection
DisplayPort
Yes
Item
KVM Switchbox
Number of Computers Supported
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.